Shop All Soap Dishes & Dispensers
E-Z Taping System
E-Z Taping System SF2150-16 Automatic Bulk Foam Soap Dispenser in Black
Mfr # SF2150-16
Zoro # G803884842
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # SF2150-16
- Zoro # G803884842
- Country of Origin Taiwan, Province of China
- Category Soap Dishes & Dispensers
Description
The Automatic Bulk Foam Soap dispenser is made of ABS plastic, in black, and features touchless activation to prevent cross-contamination. The unit has a 1000 ml refillable reservoir and accepts most bulk foam soaps. Reservoir is removable making filling, cleaning and routine maintence easy. To prevent waste, it consistently dispenses one drop, at a time. The container assembly and mechanism are 100% separate to prevent any damage from the soap. Dispenser has a large window for an easy view of soap supply. The dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles and has a low battery indicator light. Features an automatic power shut off when cover is opened. The unit has a vandal resistant security lock and key.
Finish: Black.
Approximately 0.7 ml per use.
Easy to use and refill.
No touch, reduces cross contamination.
Battery life of up to 50,000 uses on 4 "C" Alkaline batteries.
Low battery indicator light.
Reservoir hold 1,000 ml.
Installs with mounting tape or screws.
Includes 1 key, type 11.
Includes hardware pack.
Dimensions: 5" L x 4" W x 10-3/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- DIAL Dial DIA06040CT Antibacterial Hand Sanitizer Foam; Clear (DIA06040CT)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Soap and Sanitizer Dispenser, 1.2 L, 8.06 x 14.18 x 4.75, Cherry Blossom (58734)
- PRECIOUS KIDS Precious Kids 53005 Elvis ceramic soap dispenser (53005)
- ELK STUDIO Mission Soap Dish RustcMulti (555060)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- SPIRELLA Stoneware Soap Dish Gemma Dark Grey (10.20320)
- E-Z Taping System Soap Dishes & Dispensers