Shop All Soap Dishes & Dispensers
E-Z Taping System
E-Z Taping System SF2150-08 Automatic Bulk Foam Soap Dispenser in Platinum
Mfr # SF2150-08
Zoro # G703884829
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Taping System
- MFR # SF2150-08
- Zoro # G703884829
- Country of Origin Taiwan, Province of China
- Category Soap Dishes & Dispensers
Description
The Automatic Bulk Foam Soap dispenser is made of ABS plastic, in a platinum color finish, and features touchless activation to prevent cross-contamination. The unit has a 1000 ml refillable reservoir and accepts most bulk foam soaps. Reservoir is removable making filling, cleaning and routine maintence easy. To prevent waste, it consistently dispenses one drop, at a time. The container assembly and mechanism are 100% separate to prevent any damage from the soap. Dispenser has a large window for an easy view of soap supply. The dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles and has a low battery indicator light. Features an automatic power shut off when cover is opened. The unit has a vandal resistant security lock and key.
Finish: Platinum.
Approximately 0.7 ml per use.
Easy to use and refill.
No touch, reduces cross contamination.
Battery life of up to 50,000 uses on 4 "C" Alkaline batteries.
Low battery indicator light.
Reservoir hold 1,000 ml.
Installs with mounting tape or screws.
Includes 1 key, type 11.
Includes hardware pack.
Dimensions: 5" L x 4" W x 10-3/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- BETTER LIVING Foama 10 oz Counter Top Touch Free Foam Soap Dispenser (70126)
- CHESTERFIELD LEATHER Refillable Foam Soap Dispenser (CH511681)
- AZ TRADING & IMPORT AZ Trading & Import SD470 Automatic Soap Dispenser; Chrome (SD470)
- INTERDESIGN Dakota White Plastic/Steel Soap Pump (28240)
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- NU STEEL Nu Steel FP-08 Glass Foam Pump; Copper (FP-08)
- E-Z Taping System Soap Dishes & Dispensers