Shop All Paper Towel Dispensers
E-Z Taping System
E-Z Taping System RD0028-03 Two Roll Standard Tissue Dispenser in White Translucent
Mfr # RD0028-03
Zoro # G303990425
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0028-03
- Zoro # G303990425
- Country of Origin United States
- Category Paper Towel Dispensers
Description
The Two Roll Standard Tissue Dispenser with Translucent White cover and beige back is easy to use and install. Dispenser uses standard toilet tissue paper up to 5" in diameter with a 1-1/2" core. Access to reserve roll once lower roll is completely used. It features a translucent cover to allow view of paper supply and a durable lock to prevent pilferage.
Finish: White Translucent.
Includes 1 key, type 1.
Simple modern space-saving design.
Heavy duty lock helps prevent theft.
Allows user to completely use one roll before transferring to the next.
Dimensions: 6" L x 5-3/4" W x 13" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- STOUT BY ENVISION 60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK (T3658B15)
- ODD BALL INDUSTRIES Ligature-Resistant Paper Towel Dispenser (SP-14)
- BOBRICK Mounted Automatic Dispenser/Waste, SS (B3979)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (53691)
- RENOWN 7.5 in. Series Electronic Black Paper Towel Dispenser (REN05176-WB)
- E-Z Taping System Paper Towel Dispensers