Shop All Toilet Paper Dispensers & Holders
E-Z Taping System
E-Z Taping System RD0027-03 9 in. Twin Jumbo Tissue Dispenser in White Translucent
Mfr # RD0027-03
Zoro # G503990492
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Double Roll
- Color White
- Dispenser Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0027-03
- Zoro # G503990492
- UPC # 680273027029
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Depth | 3 in |
Dispenser Width | 6.772 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Double Roll |
Color | White |
Description
The Twin 9" Jumbo Roll Tissue with a 3-3/8" mandrel and the Translucent White cover and beige back, is universal for all brands of 9" Jumbo Roll Tissue with a 3-3/8" core. A sliding panel ensures the use of one roll at a time. The double-latch lock prevents theft and waste while the translucent cover enables easy detection of low paper supply.
Finish: White Translucent.
Includes 1 key, type 1.
Includes hardware pack.
Universal for al brands of 9" Jumbo Roll Tissue with a 3-3/8" core.
Dispensers with 2-1/4" core available by special order.
Sliding panel ensure the use of one roll at a time.
Double-latch lock prevents theft and waste.
Translucent cover enables easy detection of low paper supply.
Dimensions: 20-1/8" L x 5-1/2" W x 11-3/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- VIKAN 1 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53875)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Formula-D Ready-to-Use Decarbonizer and Degreaser (147FORMULAD)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- KOHLER Elate Double Tp Holder (27289-BL)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- GEN , JBT DISPENSER, 10.5in X 5in X 11in, TRANSPARENT (1600)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- PAMEX Ventura Collection European Style Paper HolderSatin Nickel (BC7SN43)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- E-Z Taping System Toilet Paper Dispensers & Holders