Shop All Toilet Paper Dispensers & Holders
E-Z Taping System
E-Z Taping System RD0027-02F 9 in. Jumbo Roll Tissue Dispenser in Black Translucent
Mfr # RD0027-02F
Zoro # G003765965
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Double Roll
- Color Black
- Dispenser Width 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0027-02F
- Zoro # G003765965
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.19 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Double Roll |
Color | Black |
Description
The Twin 9" Jumbo Roll Tissue with a 2-1/4" mandrel and the Translucent Dark cover and black back, is universal for all brands of 9" Jumbo Roll Tissue with a 2-1/4" core. Unit also comes with a 3-3/8" adaptor. A sliding panel ensures the use of one roll at a time. The double-latch lock prevents theft and waste while the translucent cover enables easy detection of a low paper supply.
Finish: Black Translucent.
Includes 1 key, type 1.
Includes hardware pack.
Dimensions: 20-1/8" L x 5-1/2" W x 11-3/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Hard Floor Washer, 3470 RPM, 72.9 dBA (SC930A)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- PFERD Dome Trim Part Cleaning Brush - Black Bristle Fill, 1" Dia. (89615)
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 20-30 Gallon- Black (PR127163)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- GEN , JBT DISPENSER, 10.5in X 5in X 11in, TRANSPARENT (1600)
- E-Z Taping System Toilet Paper Dispensers & Holders