Shop All Toilet Paper Dispensers & Holders
E-Z Taping System
E-Z Taping System RD0026-01F 9 in. Single Jumbo Roll Tissue Dispenser in Dark Translucent and Beige
Mfr # RD0026-01F
Zoro # G904035921
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0026-01F
- Zoro # G904035921
- UPC # 680273000725
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Color | Beige |
Description
The Single 9" Jumbo Roll Tissue dispenser with the 2-1/4" mandrel and 3-3/8" adaptor, with Translucent Dark cover and beige back, will hold any universal 9" Jumbo Roll Tissue with 2-1/4" to 3-3/8" core. The translucent cover makes it easy to detect a low paper supply. The dispenser has a double latch lock that helps prevent theft and waste.
Finish: Dark Trans.
Includes 1 key, type 1.
Includes hardware pack.
Dimensions: 11-7/16" L x 5" W x 11" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Hardwood Handle W/Mtl Ferrule (54102)
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- DELTA Woodhurst Tissue Holder (73250-BL)
- ATLAS Cpc 4.1 X 3.1 In. 1 Ply Toilet Tissue, White, 96Pk (115 CPC)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- JOFEL Single Tissue Dispenser (R6100MBK)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- E-Z Taping System Toilet Paper Dispensers & Holders