Shop All Toilet Paper Dispensers & Holders
E-Z Taping System
E-Z Taping System RD0025-01 Two Roll Standard Tissue Dispenser in Dark Translucent
Mfr # RD0025-01
Zoro # G704035879
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Dispenser Height 1.13 in
- Dispenser Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0025-01
- Zoro # G704035879
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.13 in |
Dispenser Depth | 3.5 in |
Dispenser Width | 8.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Description
The Two Roll Standard Tissue Dispenser with a Translucent Dark cover and heavy gauge steel back, is easy to use and install. The modern design is sure to compliment any decor. Dispenser uses standard toilet tissue paper up to 5" diameter with a 1 1/2" core. Access to reserve roll once lower roll is completely used. It features a translucent cover to allow view of paper supply and a durable lock to prevent pilferage.
Finish: Dark Trans.
Includes 1 key, type 1.
Includes hardware pack.
Space-saving design.
Double-latch lock prevents theft.
Heavy gauge steel back constructed for maximum strength.
Dimensions: 6-1/16" L x 5-3/4" W x 13-1/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Wet Mop Head, Finishing, Large, PK6 (969)
- SCOTCH 67.6 Oz. Instant Power Liquid Drain Cleaner (1970)
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 1 Pack (7DU48)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- E-Z Taping System Toilet Paper Dispensers & Holders