Shop All Toilet Paper Dispensers & Holders
E-Z Taping System
E-Z Taping System RD0024-01 9 in. Jumbo Toilet Tissue Dispenser with Stub in Smoke
Mfr # RD0024-01
Zoro # G603765655
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Height 1.18 in
- Dispenser Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # RD0024-01
- Zoro # G603765655
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.18 in |
Dispenser Depth | 7 in |
Dispenser Width | 11.02 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Description
The Palmer Single 9" Jumbo Toilet Paper Dispenser with Stub with a Translucent Dark Cover and Beige back is easy to use and install. Dispenser has a sliding panel which ensures the use of only one roll at at time and the double-latch lock prevents pilferage and waste. Unit has a 2-1/4" core and includes a 3-3/8" adapter, can be used with any universal 9" toilet tissue.
Finish: Dark Trans.
Includes 1 key, type 1.
Includes hardware pack.
Small, compact design.
Sliding panel ensures the use of one roll at a time.
Double-latch lock prevents waste.
Translucent cover allows for easy view of paper.
Dimensions: 16-1/4" L X 5-1/4" W X 11-1/2" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK (CDC3320000108CT)
- JOBSITE Sponge Magic Shine Black (54046)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, TWIN JUMBO ROLL BATH TISSUE DISPENSER, 19.29 X 5.51 X 11.83, SMOKE/GRAY (56TR)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- E-Z Taping System Toilet Paper Dispensers & Holders