Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0955-09 BluStorm High Speed Recessed Hand Dryer in Stainless
Mfr # HD0955-09
Zoro # G104067081
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # HD0955-09
- Zoro # G104067081
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
The Best ADA High-Speed Hand Dryer!
Completely touch less and actually DRY your hands.
Less than 10-15 second dry time.
Saves energy by automatically shutting itself off.
Automatic cutoff for irregular use over 60 seconds.
95% cost savings vs. paper towels.
Over 80% cost savings vs. conventional hand dryers.
GreenSpec Listed and helps qualify for Leed Credits.
Constructed out of stainless steel.
2 Vandal-proof lock screws and key wrench.
Beautiful, compact and modern design.
Specifications:
Color/Finish: Satin (Brushed).
Cover construction: Stainless Steel.
Electrical: 110/120V - 12.5Amps - 1600W - 50/60Hz.
Operation: Automatic Infrared Sensor, Self adjusting.
Motor Type: Adjustable,15/16HP, 350-700W, 12000-18000 RPM, Brush Type, Dual Ball Bearings.
Heater Element: Adjustable, 450-900W.
Mounting: Recessed Mounted / ADA Compliant.
Unit dimensions: 9-13/16 W x 20-3/16 H x 7-1/8 D.
Certification: UL, CE, cUL, Leed, GreenSpec.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/FPM, Lever Handle (BYV22060A0VL000)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- TOTO Hand Dryer, High Speed White Exp (HDR120#WH)
- EKCOS INNOVATIONS Dryer Buddy Hand Dryer Drip Guard/Air Freshener (DB-01)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- E-Z Taping System Hand Dryers