Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0950-09 110/120V BluStorm High Speed Brushed SS Palmer Hand Dryer in Stainless
Mfr # HD0950-09
Zoro # G604067062
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # HD0950-09
- Zoro # G604067062
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
The Best High-Speed Hand Dryer!
Completely touch less and actually Dry your hands.
Less than 10-15 second dry time.
Saves energy by automatically shutting itself off.
Automatic cutoff for irregular use over 60 seconds.
95% cost savings vs. paper towels.
Over 70% cost savings vs. conventional hand dryers.
GreenSpec Listed and helps qualify for Leed Credits.
Constructed out of stainless steel.
2 Vandal-proof lock screws and key wrench.
Beautiful, compact and modern design.
Specifications:
Color/Finish: Satin (Brushed).
Cover construction: Stainless Steel.
Electrical: 110/120V - 12.5Amps - 1600W - 50/60Hz.
Operation: Automatic Infrared Sensor, Self adjusting.
Motor Type: Adjustable, 15/16HP, 350-700W, 12000-18000 RPM, Brush Type, Dual Ball Bearings.
Heater Element: Adjustable, 450-900W.
Mounting: Surface Mounted.
Unit dimensions: 8-15/16 W x 10-25/32 H x 6-31/32 D.
Certification: UL, CE, cUL, Leed, GreenSpec.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Accessory Pack, Tank (1024390)
- USA INDUSTRIALS Clear PVC Tubing -1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-78)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- SANIFLOW WALL GUARD FOR HAND DRYER - WHITE (KTWG)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-H-110-120V)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- ALPINE INDUSTRIES Willow Commercial Red High Speed Automatic Electric Hand Dryer (405-10-RED)
- E-Z Taping System Hand Dryers