Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0945-09 EcoStorm Recessed ADA Brushed SS Hand Dryer
Mfr # HD0945-09
Zoro # G603990330
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Taping System
- MFR # HD0945-09
- Zoro # G603990330
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
EcoStorm Hand Dryer uses 90% less energy than conventional hand dryers!
97% cost savings versus paper towels.
Less than 10-15 second dry time.
Actually Dries your hands.
One piece cover with 2 vandal-proof lock.
Power cuts off automatically in case of irregular use over 60 seconds.
Over 75% cost savings versus conventional hand dryer.
Eco Friendly, small carbon footprint.
Entire unit manufactured with all recyclable materials.
Specifications:
Color/Finish: Satin (Brushed).
Cover construction: Stainless Steel.
Electrical: 110/120V - 10.5Amps - 1000W - 50/60Hz.
Operation: Automatic Infrared Sensor.
Motor Type: 3/4HP, 500W, 29000 RPM, Brush Type.
Heater Element: Yes.
Mounting: Recessed Mounted / ADA Compliant.
Unit dimensions: 12-1/2 W x 15-1/2 H x 5-1/2 D.
Certification: UL, CE, cUL, LEED, GreenSpec.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- THRIFCO PLUMBING 1-1/2 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113590)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-H-110-120V)
- GLOBAL INDUSTRIAL High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V (640955W)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- EXCEL DRYER Xlerator Automatic Hand Dryer, White Thermoset Fiberglass, 110120V (603161)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EAAK2030HW)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- E-Z Taping System Hand Dryers