Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0941-17 220/240V EcoStorm Fast Hand Dryer in White
Mfr # HD0941-17
Zoro # G004067006
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # HD0941-17
- Zoro # G004067006
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
EcoStorm Hand Dryer uses 90% less energy than conventional hand dryers!
Available in White, Bright Stainless Steel, Brushed Stainless Steel.
97% cost savings versus paper towels.
Less than 10-15 second dry time.
Actually Dries your hands.
One piece cover with 2 vandal-proof lock.
Power cuts off automatically in case of irregular use over 60 seconds.
Over 75% cost savings versus conventional hand dryer.
Eco Friendly, small carbon footprint.
Entire unit manufactured with all recyclable materials.
Specifications:
Color/Finish: White.
Cover construction: Stainless Steel Steel (White).
Electrical: 220/240V - 5.5Amps - 1000W - 50/60Hz.
Operation: Automatic Infrared Sensor.
Motor Type: 3/4HP, 500W, 18000 RPM, Brush Type, Dual Ball Bearings.
Heater Element: Yes.
Mounting: Surface Mounted.
Unit dimensions: 9-1/2 W x 6-1/2 H x 5-1/2 D.
Certification: UL, CE, cUL, LEED, GreenSpec.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- ELKAY Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain (ELUHAD191655PD)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-HX8VWB)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- ALPINE INDUSTRIES Willow Commercial White High Speed Automatic Electric Hand Dryer (405-10-WHI)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- SANIFLOW WALL GUARD FOR HAND DRYER - WHITE (KTWG)
- E-Z Taping System Hand Dryers