Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0940-17 110/120V EcoStorm Fast Hand Dryerin White
Mfr # HD0940-17
Zoro # G704066996
original price:
$393.98
23% off
new price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # HD0940-17
- Zoro # G704066996
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
EcoStorm Hand Dryer uses 90% less energy than conventional hand dryers!
Available in White, Bright Stainless Steel, Brushed Stainless Steel.
97% cost savings versus paper towels.
Less than 10-15 second dry time.
Actually Dries your hands.
One piece cover with 2 vandal-proof lock.
Power cuts off automatically in case of irregular use over 60 seconds.
Over 75% cost savings versus conventional hand dryer.
Eco Friendly, small carbon footprint.
Entire unit manufactured with all recyclable materials.
Specifications:
Color/Finish: White.
Cover construction: Stainless Steel Steel (White).
Electrical: 110/120V - 10.5Amps - 1000W - 50/60Hz.
Operation: Automatic Infrared Sensor.
Motor Type: 3/4HP, 500W, 18000 RPM, Brush Type, Dual Ball Bearings.
Heater Element: Yes.
Mounting: Surface Mounted.
Unit dimensions: 9-1/2 W x 6-1/2 H x 5-1/2 D.
Certification: UL, CE, cUL, LEED, GreenSpec.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Ball Vlv 1/2Pexbarbx1/2B (24606A2)
- RIDGID Pressing Jaw Kit, 1/2 in. to 1 in. Pipe (48558)
- MUELLER STEAM SPECIALTY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (2 758N)
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (29905)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- EKCOS INNOVATIONS Dryer Buddy Hand Dryer Drip Guard/Air Freshener (DB-01)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- E-Z Taping System Hand Dryers