Shop All Hand Dryers
E-Z Taping System
E-Z Taping System HD0907-17 Touchless Hand Dryer in White Aluminum
Mfr # HD0907-17
Zoro # G903990566
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # HD0907-17
- Zoro # G903990566
- UPC # 747925149871
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
Palmer Fixture Economy Series HD907 White Aluminum Touchless Hand Dryer HD0907-17 Surface Mounted, 110/120V a great Automatic Washroom Hand Dryer!
Approximat drying time of 30 seconds.
Sound Level of 63-66 dB.
Color/Finish: White.
Cover construction: Aluminum.
Electrical: 110/120V - 15Amps - 1800W - 50/60Hz.
Operation: Automatic On/Off.
Motor Type: 3250 RPM, Brushless Type.
Heater Element: Yes.
Mounting: Surface Mounted.
Unit dimensions: 9-11/16 W x 8-3/4 H x 7 D.
Certification: UL, CE, cUL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- RINNAI Ipex Pvc Low Profile Termination 2 In (196984PVC)
- JONES STEPHENS Oil Rubbed Bronze Lavatory Pop-up Drain without Overflow Holes (P3504RB)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- STIEBEL ELTRON Ulronic Hand Dryer, SS, 120V, .985kW (ULTRONIC 1 S)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- E-Z Taping System Hand Dryers