E-Z Patch EZP-2451 3 lbs SGM Diamond Brilliance Serene Seas Blended Plaster
Mfr # EZP-2451
Zoro # G304130363
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-2451
- Zoro # G304130363
- UPC # 608695990691
- Country of Origin United States
- Category Wall Repair Patching
Description
3 lbs Blended Plaster Fast Set Pack of 12
E-Z Patch 12 F.S. (Fast Set) Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads specifically designed for fast underwater or above water blended plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 12 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before filling pool. Swimming may be allowed the next day. . Liquid acrylic bonder is not needed in this kit.
Specifications- Color: Serene Seas
- Series: SGM Diamond Brilliance
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Crystalline Silica (PT70-2ML)
- QUIKRETE Concrete Crack Slr 5.5Oz (8640-15)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- E-Z PATCH E-Z Patch EZP-1836 10 lbs SGM Diamond Brite Series Tahoe Blue Quartz Plaster (EZP-1836)
- E-Z PATCH E-Z Patch EZP-1739 3 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1739)
- E-Z PATCH E-Z Patch EZP-1796 10 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1796)
- E-Z PATCH E-Z Patch EZP-1250 1 lbs Sky Blue Plaster (EZP-1250)
- E-Z PATCH E-Z Patch EZP-1282 1 lbs Blue Harbor Plaster (EZP-1282)
- E-Z PATCH E-Z Patch EZP-1940 10 lbs SGM Diamond Brite Watercolor Series Aquamarine Quartz Plaster (EZP-1940)
- HENRY Smooth Black Asphalt Roof Cement 09 gal (HE204042)
- E-Z Patch Wall Repair Patching