Shop All Concrete and Asphalt Repair - Patches and Compounds
E-Z Patch
E-Z Patch EZP-1784 10 lbs SGM Diamond Brite Series Classic Quartz Plaster
Mfr # EZP-1784
Zoro # G404129533
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Patch
- MFR # EZP-1784
- Zoro # G404129533
- UPC # 608695928007
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
10 lbs Quartz Plaster Pack of 4
E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Classic
- Series: SGM Diamond Brite Series
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- 3M Tape, Econ, 3/4x1296, Trans (5910341296)
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (VR400-XSP)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- E-Z PATCH E-Z Patch EZP-1736 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1736)
- E-Z PATCH E-Z Patch EZP-1790 1 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1790)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- AKONA 1 Quart Concrete Patch Pre-Mixed, 1 qt., PK12, Smooth Finish, Natural Gray, Water Base (103962)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- RED DEVIL 0 Sealant, Gray, 101 oz Cartridge (646)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- E-Z Patch Concrete and Asphalt Repair - Patches and Compounds