Shop All Wall Repair Patching
E-Z Patch
E-Z Patch EZP-1746 1 lbs SGM Diamond Brite Series Pearl Quartz Plaster
Mfr # EZP-1746
Zoro # G204130050
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Patch
- MFR # EZP-1746
- Zoro # G204130050
- UPC # 608695995610
- Country of Origin United States
- Category Wall Repair Patching
Description
1 lbs Quartz Plaster Fast Set Pack of 12
E-Z Patch 10 F.S. (Fast Set) Quartz Plaster Repair is specifically designed for fast underwater or above water Quartz Plaster repairs. E-Z Patch 10 F.S. is also the best to use for fast repairs in cold temperatures. This product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit.
Specifications- Color: Pearl
- Series: SGM Diamond Brite Series
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 7, Black, Paste (17432)
- DAP Silicone Max Clear Silicone Kitchen and Bath Sealant 10.1 oz (7079808668)
- 3M Masking Tape, White, 13mm x 50m (06297)
- LOCTITE Epoxy Adhesive, 21426 Series, Gray, Can, 1:01 Mix Ratio, 10 min Functional Cure (209718)
- E-Z PATCH E-Z Patch EZP-973 15 Glazed Ceramic Tile Repair PPPP Tan (EZP-973)
- E-Z PATCH E-Z Patch EZP-1675 3 lbs NPT QuartzScapes Reflection Series Mariner Blue Quartz Plaster (EZP-1675)
- E-Z PATCH E-Z Patch EZP-954 15 Glazed Ceramic Tile Repair WWW Almond (EZP-954)
- E-Z PATCH E-Z Patch EZP-1962 1 lbs SGM Diamond Brite Watercolor Series Cobalt Quartz Plaster (EZP-1962)
- E-Z PATCH E-Z Patch EZP-1282 1 lbs Blue Harbor Plaster (EZP-1282)
- E-Z PATCH E-Z Patch EZP-1739 3 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1739)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE587372)
- E-Z Patch Wall Repair Patching