Shop All Storage Cabinet Parts
E-Z Patch
E-Z Patch EZP-1299 3 lbs Gold Mini Pebble Plaster
Mfr # EZP-1299
Zoro # G203990396
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Patch
- MFR # EZP-1299
- Zoro # G203990396
- UPC # 608695908665
- Country of Origin United States
- Category Storage Cabinet Parts
Description
3 lbs Mini Pebble Plaster Pack of 12
E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Gold
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- GRACO Bung Adapter 2in NPT (222308)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Red (PB30230-17)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- WILTON Inner Ring (1010810)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- HODEDAH Hodedah Hid4 Cherry 4 Door Cabinet (Hid4 Cherry)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- E-Z Patch Storage Cabinet Parts