E-Z Patch EZP-1288 10 lbs Blue Harbor Plaster
Mfr # EZP-1288
Zoro # G004130519
Product Information
- Brand E-Z Patch
- MFR # EZP-1288
- Zoro # G004130519
- UPC # 608695990837
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
10 lbs Plaster Fast Set Pack of 4
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Blue Harbor
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- OATEY Pipe Thread Sealant 4 fl oz, Brush-Top Can, Great White Pipe Joint Compound, White, Liquid (31230)
- SHEETROCK Joint Cmpnd Utra Lw 3.5G (381901)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- E-Z PATCH E-Z Patch EZP-1736 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1736)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- E-Z PATCH E-Z Patch EZP-1790 1 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1790)
- JE TOMES 40 lb./1 gal. Gray Concrete Patch and Repair (GRA-215)
- PC-XTREME 9 oz. Gray Joint and Crack Filler (092507)
- QUIKRETE Concrete Patch Vinyl - 10 lbs (QU601454)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- E-Z Patch Concrete and Asphalt Repair - Patches and Compounds