Shop All Wall Repair Patching
E-Z Patch
E-Z Patch EZP-1284 10 lbs Blue Harbor Plaster
Mfr # EZP-1284
Zoro # G004130236
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Patch
- MFR # EZP-1284
- Zoro # G004130236
- UPC # 608695990776
- Country of Origin United States
- Category Wall Repair Patching
Description
10 lbs 10 lbs Blue Harbor Plaster Pack of 4 Pack of 4
E-Z Patch 1 White or Colored Pool Plaster Repair is a plaster mixture specifically designed for above water (with water lowered) repairs. After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included inside of kit. Color may be tinted using any cement type dye. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Blue Harbor
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Adhesive Landscape Block 10Oz (LN-905)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- E-Z PATCH E-Z Patch EZP-1940 10 lbs SGM Diamond Brite Watercolor Series Aquamarine Quartz Plaster (EZP-1940)
- E-Z PATCH E-Z Patch EZP-973 15 Glazed Ceramic Tile Repair PPPP Tan (EZP-973)
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- E-Z PATCH E-Z Patch EZP-1282 1 lbs Blue Harbor Plaster (EZP-1282)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- E-Z PATCH E-Z Patch EZP-1408 10 lbs Sand Mini Pebble Plaster (EZP-1408)
- HENRY Henry Ceramic Tile Repair 6OZ (12213)
- E-Z Patch Wall Repair Patching