E-Z Patch EZP-1281 50 lbs Stormy Seas Plaster
Mfr # EZP-1281
Zoro # G503990720
Product Information
- Brand E-Z Patch
- MFR # EZP-1281
- Zoro # G503990720
- UPC # 608695993081
- Country of Origin United States
- Category Pool Diving Boards & Platforms
Description
50 lbs Plaster Fast Set
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Stormy Seas
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 10 PSI Regulator, Type 1 Connection, Female Swivel (04502)
- HAWK Hawk Place Baits, Pest Control (31186)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- MTD Ferrule-Lift Rod (711-06143A)
- E-Z PATCH E-Z Patch EZP-1273 50 lbs Seafoam Green Plaster (EZP-1273)
- E-Z PATCH E-Z Patch EZP-1257 50 lbs Sky Blue Plaster (EZP-1257)
- BLUE WAVE Blue Wave NS510 12' x 24' Rect Magni-Clear In-Ground Solar Bankets (NS510)
- S.R.SMITH S.R.Smith AS100D 6 in. Bronze Anchors Socket Basket & Volly Ball (AS100D)
- E-Z Patch Pool Diving Boards & Platforms