E-Z Patch EZP-1280 10 lbs Stormy Seas Plaster
Mfr # EZP-1280
Zoro # G404130478
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-1280
- Zoro # G404130478
- UPC # 608695990820
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
10 lbs Plaster Fast Set Pack of 4
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Stormy Seas
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- JONES STEPHENS Thread Seal Tape, 3/4"x520", PTFE (T19345)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- OATEY PVC Cement, Regular Clear, 4oz (31012)
- E-Z PATCH E-Z Patch EZP-1790 1 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1790)
- E-Z PATCH E-Z Patch EZP-1736 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1736)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- AKONA 10 Pound Water Stop Cement, 10 lb., PK4, Gray, Water Base (102635)
- GARDNER-GIBSON Gardner-Gibson 6453-9-30 4.75 Gallon - Maxx 700 Driveway Filler Sealer (782563)
- E-Z Patch Concrete and Asphalt Repair - Patches and Compounds