Shop All Plaster
E-Z Patch
E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster
Mfr # EZP-1276
Zoro # G104130303
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
10 lbs 10 lbs Stormy Seas Plaster Pack of 4 Pack of 4
E-Z Patch 1 White or Colored Pool Plaster Repair is a plaster mixture specifically designed for above water (with water lowered) repairs. After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included inside of kit. Color may be tinted using any cement type dye. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Stormy Seas
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker 271 - Heavy-Duty/Red, 492142 (492142)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 150ft. (28317)
- E-Z PATCH 3 lbs Glass Bead Plaster; Tahoe Blue (EZP-2159)
- EZ-PATH 1 lbs Regular Pebble Plaster, Aqua White (E-123518)
- EZ-PATH 3 lbs NPT JewelScapes Reflective Series Iolite Glass Bead Plaster (EZP-2051)
- EZ-PATH 50 lbs SGM Diamond Brite Watercolor Series Ocean Blue Quartz Plaster (EZP-1893)
- EZ-PATH 10 lbs NPT StoneScapes Puerto Rico Blend Mini Tahoe Blue Blended Plaster (EZP-2312)
- EZ-PATH 50 lbs NPT QuartzScapes Reflection Series Mariner Blue Quartz Plaster (EZP-1673)
- EZ-PATH 10 lbs NPT StoneScapes Puerto Rico Blend Mini Aqua White 2 Blended Plaster (EZP-2264)
- E-Z Patch Plaster