E-Z Patch EZP-1264 10 lbs Turquoise Plaster
Mfr # EZP-1264
Zoro # G604130506
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-1264
- Zoro # G604130506
- UPC # 608695990806
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
10 lbs Plaster Fast Set Pack of 4
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Turquoise
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Gray Epoxy Putty, 1 lb. Tub (SSPK1L)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- E-Z PATCH E-Z Patch EZP-1790 1 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1790)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- E-Z PATCH E-Z Patch EZP-1736 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1736)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing 90 lb Black (90RRBK)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 62 Bags (AP-62PLT)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- E-Z Patch Concrete and Asphalt Repair - Patches and Compounds