E-Z Patch EZP-1263 3 lbs Turquoise Plaster
Mfr # EZP-1263
Zoro # G904130213
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-1263
- Zoro # G904130213
- UPC # 608695980524
- Country of Origin United States
- Category Wall Repair Patching
Description
3 lbs Plaster Fast Set Pack of 12
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Turquoise
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEADIT Joint Sealant, Expanded PTFE, 1" x 30 ft. (SL24B.30.1)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Silver (398)
- PERMATEX High Temp. RTV Silicone Sealant, 7.25 oz, Red, Temp Range -65 to 650 Degrees F (81915)
- E-Z PATCH E-Z Patch EZP-1282 1 lbs Blue Harbor Plaster (EZP-1282)
- E-Z PATCH E-Z Patch EZP-1252 10 lbs Sky Blue Plaster (EZP-1252)
- E-Z PATCH E-Z Patch EZP-1284 10 lbs Blue Harbor Plaster (EZP-1284)
- E-Z PATCH E-Z Patch EZP-1940 10 lbs SGM Diamond Brite Watercolor Series Aquamarine Quartz Plaster (EZP-1940)
- E-Z PATCH E-Z Patch EZP-2451 3 lbs SGM Diamond Brilliance Serene Seas Blended Plaster (EZP-2451)
- E-Z PATCH E-Z Patch EZP-1746 1 lbs SGM Diamond Brite Series Pearl Quartz Plaster (EZP-1746)
- TRU-COLOR PAINT Tru-Color Paint TCP703 Metallic Lime Green Paint (TCP703)
- E-Z Patch Wall Repair Patching