E-Z Patch EZP-1256 10 lbs Sky Blue Plaster
Mfr # EZP-1256
Zoro # G904130268
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-1256
- Zoro # G904130268
- UPC # 608695990790
- Country of Origin United States
- Category Wall Repair Patching
Description
10 lbs Plaster Fast Set
E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Sky Blue
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Glue Dots, Quick-Stick Series, Clear, 13 oz, Dot (GRQUICKSTICKCAN13)
- 3M 25 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+060GF)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- BIG STRETCH Sashco Redwood Elastomeric Door Siding and Window Caulk 10.5 oz (10012)
- E-Z PATCH E-Z Patch EZP-1408 10 lbs Sand Mini Pebble Plaster (EZP-1408)
- E-Z PATCH E-Z Patch EZP-1304 10 lbs Gold Mini Pebble Plaster (EZP-1304)
- E-Z PATCH E-Z Patch EZP-1940 10 lbs SGM Diamond Brite Watercolor Series Aquamarine Quartz Plaster (EZP-1940)
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- E-Z PATCH E-Z Patch EZP-973 15 Glazed Ceramic Tile Repair PPPP Tan (EZP-973)
- E-Z PATCH E-Z Patch EZP-1250 1 lbs Sky Blue Plaster (EZP-1250)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- E-Z Patch Wall Repair Patching