Shop All Wall Repair Patching
E-Z Patch
E-Z Patch EZP-1252 10 lbs Sky Blue Plaster
Mfr # EZP-1252
Zoro # G004130328
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Patch
- MFR # EZP-1252
- Zoro # G004130328
- UPC # 608695990738
- Country of Origin United States
- Category Wall Repair Patching
Description
10 lbs 10 lbs Sky Blue Plaster Pack of 4 Pack of 4
E-Z Patch 1 White or Colored Pool Plaster Repair is a plaster mixture specifically designed for above water (with water lowered) repairs. After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included inside of kit. Color may be tinted using any cement type dye. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.
Specifications- Color: Sky Blue
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- E-Z PATCH E-Z Patch EZP-1304 10 lbs Gold Mini Pebble Plaster (EZP-1304)
- E-Z PATCH E-Z Patch EZP-1836 10 lbs SGM Diamond Brite Series Tahoe Blue Quartz Plaster (EZP-1836)
- E-Z PATCH E-Z Patch EZP-1739 3 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1739)
- E-Z PATCH E-Z Patch EZP-1295 3 lbs Blue & Gray Mini Pebble Plaster (EZP-1295)
- E-Z PATCH E-Z Patch EZP-1740 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1740)
- E-Z PATCH E-Z Patch EZP-1962 1 lbs SGM Diamond Brite Watercolor Series Cobalt Quartz Plaster (EZP-1962)
- CUSTOM BUILDING PRODUCTS CUSTOM Pre Mixed Floor Patch, 1 gal Pail (FP1-2)
- E-Z Patch Wall Repair Patching