Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, M4-0.70, Brass
Mfr # DV-M40-TH
Zoro # G608622380
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Brass
- Shank Type Tapered
- Number of Vanes 2
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # DV-M40-TH
- Zoro # G608622380
- UPC # 839137006926
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M4-0.70 |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | Metric |
Compatible Material | Thermoplastics |
System of Measurement | Metric |
Description
M4-0.7 x .312 tapered ultrasonic insert, double vane, for use in thermoplastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M01010.160.0120)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV3)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0062)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK (HI-132-WH-PK500)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (TH-M50-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (FL-518-HI-PK25)
- E-Z Lok Heat-Set Inserts