Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, Brass, 100 PK
Mfr # DV-M40-TH
Zoro # G706380021
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Material Brass
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # DV-M40-TH
- Zoro # G706380021
- UPC # 839137006926
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Length | 8 |
Details
Item | Ultrasonic Insert |
Type | Ultrasonic |
Material | Brass |
Description
M4-0.7 TAPERED ULTRASONIC INSERT, DV-M40-TH, DOUBLE VANE M4-0.7 X .312" TAPERED ULTRASONIC INSERT, DOUBLE VANE, FOR USE IN THERMOPLASTICS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77091)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.037.0175)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- E-Z Lok Heat-Set Inserts