Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, #6-32, Brass
Mfr # HI-006-WH
Zoro # G708622396
product price: $0.11
/ea
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- Shank Type Straight
- Thread Type Imperial
- Compatible Material Thermoplastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # HI-006-WH
- Zoro # G708622396
- UPC # 839137005875
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Imperial |
Compatible Material | Thermoplastics |
Flange Style | Flush |
System of Measurement | Inch |
Description
Flush 6-32 x .281 straight ultrasonic insert, for use in thermoplastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60103)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 (42140)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- E-Z Lok Heat-Set Inserts