Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, 5/16"-24, Brass
Mfr # HI-524-WH
Zoro # G908622356
product price: $0.51
/ea
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Brass
- Shank Type Straight
- Thread Type Imperial
- Compatible Material Thermoplastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # HI-524-WH
- Zoro # G908622356
- UPC # 839137005943
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Imperial |
Compatible Material | Thermoplastics |
Flange Style | Flush |
System of Measurement | Inch |
Description
Flush 5/16-24 x .500 straight ultrasonic insert, for use in thermoplastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M55730.120.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51010.050.0550)
- FOREVERBOLT #6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP632516P100)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- E-Z Lok Heat-Set Inserts