Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 36 Inserts
Mfr # EZ-M613
Zoro # G3385277
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Self Locking Thread Inserts
- Thread Size M10-1.50-9/16"-12, M6-1-3/8"-16, M8-1.25-1/2"-13, M12-1.75-3/4"-10
- Overall Length 10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-M613
- Zoro # G3385277
- UPC # 839137004984
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.50-9/16"-12, M6-1-3/8"-16, M8-1.25-1/2"-13, M12-1.75-3/4"-10 |
Overall Length | 10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm |
Internal Thread Size | M10-1.50, M12-1.75, M6-1.00, M8-1.25 |
Number of Sizes | 4 |
External Thread Size | 1/2"-13, 3/4"-10, 3/8"-16, 9/16"-12 |
Description
Self-Locking Insert Kit, System of Measurement Inch/Metric, Insert Diameter Not Applicable, Internal Thread Size M10-1.50, M12-1.75, M6-1.00, M8-1.25, Thread Direction Right Hand, Thread Type Metric Internal/UNC External, Overall Length 10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm, Number of Pieces 36, Number of Sizes 4, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M20C50KCS)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0600)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0812P-EA-100)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (SK31015)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-310-M6)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (EK20515)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in (5WU70)
- E-Z Lok Thread Repair Kits