Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel
Mfr # EZ-450-8
Zoro # G504953618
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size M8-1.25xM12-1.75
- Insert Material Steel
- Thread Type Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-450-8
- Zoro # G504953618
- UPC # 847554010686
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25xM12-1.75 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Steel |
Thread Type | Metric |
Number of Pieces | 13 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | Threaded inserts, drill, tap and drive-tool |
Description
E-z lok thread repair kit for metal - standard wall - m8-1.25 x m12-1.75 - ez-450-8 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN832P50)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0032367)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (AD48ABS)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M8-1.25, Brass, 5 Inserts (EZ-400-M8)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-310-M6)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M100)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- E-Z Lok Thread Repair Kits