Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, M8-1.25x7/16"-14, Steel
Mfr # EZ-310-M8
Zoro # G504953663
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size M8-1.25x7/16"-14
- Insert Material Steel
- Thread Type Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-310-M8
- Zoro # G504953663
- UPC # 847554010624
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25x7/16"-14 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Steel |
Thread Type | Metric |
Number of Pieces | 13 |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Includes | Threaded inserts, drill, tap and drive-tool |
Description
E-z lok thread repair kit for metal - thin wall - m8-1.25 x 7/16-14 - ez-310-m8 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 10 PK (SHR-62ST PA)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M12-1.75x5/8"-11, Steel (EZ-310-M12)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel (SK20915)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts (EZ-400-524)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- E-Z Lok Thread Repair Kits