Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, M5-0.8xM8-1.25, Steel
Mfr # EZ-450-5
Zoro # G104953612
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size M5-0.8xM8-1.25
- Insert Material Steel
- Thread Type Metric
- System of Measurement Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EZ-450-5
- Zoro # G104953612
- UPC # 847554010662
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M5-0.8xM8-1.25 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Steel |
Thread Type | Metric |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Includes | Threaded inserts, drill, tap and drive-tool |
Number of Pieces | 13 |
Description
E-z lok thread repair kit for metal - standard wall - m5-0.8 x m8-1.25 - ez-450-5 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 5 PK (SCX208075-005P1)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Stainless Steel, 10 Inserts (EZ-400-008-CR)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel (EZ-450-8)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M12-1.75x5/8"-11, Steel (EZ-310-M12)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (EK20515)
- E-Z LOK Thread Repair Kit, #10-24 to 1/2"-13, Steel (EZ-C108T)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- E-Z Lok Thread Repair Kits