Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel
Mfr # EZ-650-10
Zoro # G804953639
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size M10-1.5x9/16"-12
- Insert Material Steel
- Thread Type Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-650-10
- Zoro # G804953639
- UPC # 847554010716
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.5x9/16"-12 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Steel |
Thread Type | Metric |
Number of Pieces | 13 |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Includes | Threaded inserts, drill, tap and drive-tool |
Description
E-z lok thread repair kit for metal - standard wall - m10-1.5 x 9/16-12 - ez-650-10 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0100)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.100.0800)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (EK31015)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 36 Inserts (EZ-M613)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts (EZ-400-6)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2HDK)
- E-Z Lok Thread Repair Kits