Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Knife Thread Inserts, M3-0.50, Brass, 10 Inserts
Mfr # EZ-400-M3
Zoro # G3317207
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Knife Thread Inserts
- Thread Direction Right Hand
- Insert Material Brass
- Internal Thread Size M3-0.50
- Insert Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-400-M3
- Zoro # G3317207
- UPC # 847554007501
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M3-0.50 |
Insert Length | 0.375 in |
Thread Size | M3-0.50 |
Maximum Hole Diameter | 6.7564 mm |
Length | 0.375 in |
Drill Bit Sizes Included | 17/64 in |
Insert Diameter | 8.3312 mm |
Description
Thread Insert Kit, Number of Inserts 10, Number of Pieces 12, Insert Diameter 8.3312 mm, Insert Length 9.652 mm, Internal Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 17/64 in, Minimum Material Thickness 19 3/64 mm, Maximum Hole Diameter 6.7564 mm, System of Measurement Metric, Manufacturer Location Globally Sourced
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (B01000.037.0150)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (32364)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #12-24, Plain 18-8 Stainless Steel (EK20715)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts (EZ-M612)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts (EZ-400-524)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- E-Z Lok Thread Repair Kits