Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts
Mfr # EZ-400-524
Zoro # G3317231
original price:
$44.89
17% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Knife Thread Inserts
- Thread Direction Right Hand
- Insert Material Brass
- Internal Thread Size 5/16"-24
- Insert Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-400-524
- Zoro # G3317231
- UPC # 847554007471
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-24 |
Insert Length | 0.625 in |
Thread Size | 5/16"-24 |
Maximum Hole Diameter | 0.516 in |
Drill Bit Sizes Included | 33/64 in |
Length | 0.625 in |
Insert Diameter | 19/32 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Thread Direction | Right Hand |
Insert Material | Brass |
Material Grade/Class | C3604 |
Finish | Plain |
Thread Type | UNF |
Number of Inserts | 5 |
Number of Pieces | 7 |
Compatible Material | Wood |
System of Measurement | Inch |
Includes | Drill and Drive-Tool, Threaded Inserts |
Series | E-Z Knife |
Tool Material | Brass |
Drive Type | Slotted |
Manufacturer Location | Globally Sourced |
Minimum Material Thickness | 1 1/4 in |
Description
Thread Insert Kit, Number of Inserts 5, Number of Pieces 7, Insert Diameter 19/32 in, Insert Length 5/8 in, Internal Thread Size 5/16 In.-24, Thread Direction Right Hand, Thread Type Fine, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 33/64 in, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts (EZ-400-6)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts (EZ-400-3)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (EK30915)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (SK20515)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 7/16"-14, Steel (3532-7/16K)
- E-Z Lok Thread Repair Kits