Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts
Mfr # EZ-400-5
Zoro # G3317240
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Knife Thread Inserts
- Thread Direction Right Hand
- Insert Material Brass
- Internal Thread Size 5/16"-18
- Insert Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-400-5
- Zoro # G3317240
- UPC # 847554007464
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Length | 0.625 in |
Thread Size | 5/16"-18 |
Maximum Hole Diameter | 0.516 in |
Insert Diameter | 19/32 in |
Length | 0.625 in |
Drill Bit Sizes Included | 33/64 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Thread Direction | Right Hand |
Insert Material | Brass |
Material Grade/Class | C3604 |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 5 |
Number of Pieces | 7 |
Compatible Material | Wood |
System of Measurement | Inch |
Includes | Drill and Drive-Tool, Threaded Inserts |
Series | E-Z Knife |
Manufacturer Location | Globally Sourced |
Minimum Material Thickness | 1 1/4 in |
Drive Type | Slotted |
Tool Material | Brass |
Description
Thread Insert Kit, Number of Inserts 5, Number of Pieces 7, Insert Diameter 19/32 in, Insert Length 5/8 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 33/64 in, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVSEB34X6)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0150)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (EK40215)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M8-1.25, M16-2.0, M12-1.75, Plain (EZ-M200)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-8)
- E-Z Lok Thread Repair Kits