Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts
Mfr # EZ-400-3-CR
Zoro # G3317286
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Knife Thread Inserts
- Thread Direction Right Hand
- Insert Material Stainless Steel
- Internal Thread Size #10-24
- Insert Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EZ-400-3-CR
- Zoro # G3317286
- UPC # 847554007426
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-24 |
Insert Length | 1/2 in |
Thread Size | #10-24 |
Maximum Hole Diameter | 0.391 in |
Insert Diameter | 29/64 in |
Drill Bit Sizes Included | 25/64 in |
Length | 0.5 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Thread Direction | Right Hand |
Insert Material | Stainless Steel |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 6 |
Number of Pieces | 8 |
Compatible Material | Wood |
System of Measurement | Inch |
Includes | Drill and Drive-Tool, Threaded Inserts |
Series | E-Z Knife |
Manufacturer Location | Made in USA |
Tool Material | Stainless Steel |
Minimum Material Thickness | 1 in |
Drive Type | Slotted |
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Insert Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Made in USA
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8K)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 50 PK (12133)
- L.H. DOTTIE Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK (RRC21)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (SK40615)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (SK20515)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts (EZ-400-3)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel (EK41615)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- E-Z Lok Thread Repair Kits