Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts
Mfr # EZ-400-3
Zoro # G3317301
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Knife Thread Inserts
- Thread Direction Right Hand
- Insert Material Brass
- Internal Thread Size #10-24
- Insert Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-400-3
- Zoro # G3317301
- UPC # 847554007402
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-24 |
Insert Length | 1/2 in |
Thread Size | #10-24 |
Maximum Hole Diameter | 0.391 in |
Drill Bit Sizes Included | 25/64 in |
Length | 0.5 in |
Insert Diameter | 29/64 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Thread Direction | Right Hand |
Insert Material | Brass |
Material Grade/Class | C3604 |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 6 |
Number of Pieces | 8 |
Compatible Material | Wood |
System of Measurement | Inch |
Includes | Drill and Drive-Tool, Threaded Inserts |
Series | E-Z Knife |
Drive Type | Slotted |
Tool Material | Brass |
Manufacturer Location | Made in USA |
Minimum Material Thickness | 1 in |
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Made in USA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY94)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (07695)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M8-1.25, Brass, 5 Inserts (EZ-400-M8)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (EK30915)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8TWK)
- E-Z Lok Thread Repair Kits