Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 5/16"-18
Mfr # EZ-A800
Zoro # G805051716
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Hex Drive Threaded Inserts
- Thread Size #8-32 to 5/16"-18
- Number of Pieces 50
- System of Measurement Inch
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EZ-A800
- Zoro # G805051716
- UPC # 847554009727
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | #8-32 to 5/16"-18 |
Details
Item | Thread Repair Kit |
Insert Types Included | Hex Drive Threaded Inserts |
Number of Pieces | 50 |
System of Measurement | Inch |
Compatible Material | Soft Wood |
Includes | Threaded inserts, drill, tap and drive-tool |
Description
E-z hex threaded insert assortment kit for soft wood - flush - 8-32 to 5/16-18 - ez-a800 flush hex drive inserts provide a quick and inexpensive solution for putting strong threads in soft wood, like pine, mdf, or plywood. Flush (without head) design allows for installation below the surface. To install, simple drill the appropriately sized hole and thread in place with an allen wrench or optional drive tool. Ideal for use in furniture, drawer pulls, display cases, or anywhere avoidance of thread stripping is desired.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04210.100.0425)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- ZORO SELECT Wood Screw, #9, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901500-100P)
- DELTANA Wood Screw, #10, 1 in, Paint Black Steel Flat Head Phillips Drive (SCWS1010U1B)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (SK31015)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Stainless Steel, 10 Inserts (EZ-400-008-CR)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel (SK20915)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (EK40215)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- E-Z Lok Thread Repair Kits