Shop All Self Locking Inserts
E-Z Lok
Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel
Mfr # 319-M10
Zoro # G108622361
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Carbon Steel
- External Thread Size 1/2"-13
- Wall Type Thin Wall
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 319-M10
- Zoro # G108622361
- UPC # 847554001103
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
External Thread Size | 1/2"-13 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Thin Wall |
Thread Type | Metric |
Description
Thread repair insert for metal, Thin Wall, M10-1.5 x 1/2-13 x .500, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2" Tube Linch Pins 3PK (36703)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.3600)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (319-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M14-2.00 Int Thrd Sz, Carbon Steel, 5 PK (650-14)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel, 10 PK (650-10F)
- E-Z LOK Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel (329-10F)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- E-Z Lok Self Locking Inserts