Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 319-8-PK5
Zoro # G2883754
CAD Available
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Carbon Steel
- Overall Length 5/8 in
- Insert Diameter 5/8 in
- External Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 319-8-PK5
- Zoro # G2883754
- UPC # 839137000528
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 5/8 in |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-11 |
Drill Bit Size | 37/64 in |
Minimum Installation Depth | 11/16 in |
Tap Sizes | 5/8-11 |
Min. Full Thread Depth | 11/16 |
Maximum Hole Diameter | 0.578 in |
Compatible Tap Size | 5/8"-11 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64 in, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Black Phosphate, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (WWG310500050012)
- J.W. WINCO GN6303.1-M6 Quick Release Nut (6NF47)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0016)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel (319-M4)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7-PK5)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (335-5)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (319-332-PK10)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-12 Int Thrd Sz, Carbon Steel, 5 PK (329-9-PK5)
- E-Z Lok Self Locking Inserts