Shop All Self Locking Inserts
E-Z Lok
Standard Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 319-M5
Zoro # G806379994
product price: $26.69
/pk 5, $5.34/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M5-0.80
- Material Carbon Steel
- Overall Length 8
- External Thread Size 5/16"-18
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 319-M5
- Zoro # G806379994
- UPC # 847554001073
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 8 |
External Thread Size | 5/16"-18 |
Drill Bit Size | I |
Tap Sizes | 5/16-18 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Standard Wall |
Application | Metal |
Description
M5-0.8 Thin Wall Insert For Metal,, 319-M5 Thread Repair Insert For Metal, Thin Wall, M5-0.8 X5/16-18 X .312", Carbon Steel.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (PAA42W-1B)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB3816112P10)
- KEYSERT Key Lck Inst, 1/2-13 x 7/8-14 Xhd Carbonc (73083)
- VALUE RIVET Blind Rivet, 2000 PK (M70183)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (319-3-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 5 PK (319-M4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-4-PK5)
- E-Z Lok Self Locking Inserts