Shop All Self Locking Inserts
E-Z Lok
Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-1412
Zoro # G206380026
product price: $35.25
/pk 5, $7.05/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-1.25
- Material Carbon Steel
- Overall Length 18 mm
- External Thread Size 3/4"-16
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-1412
- Zoro # G206380026
- UPC # 839137003529
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M14-1.25 |
Overall Length | 18 mm |
External Thread Size | 3/4"-16 |
Drill Bit Size | 11/15 in |
Tap Sizes | 3/4-16 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Standard Wall |
Application | Metal |
Description
M14-1.25 CARBON STEEL INSERT FOR METAL,, 329-1412 THREAD REPAIR INSERT FOR METAL, SPARK PLUG, M14-1.25 X 3/4-16 X .703", CARBON STEEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250302BG)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0150)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524)
- E-Z LOK Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel (329-008)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- E-Z Lok Self Locking Inserts