Shop All Self Locking Inserts
E-Z Lok
Standard Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 335-10
Zoro # G306380070
product price: $21.59
/pk 5, $4.32/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/8"-11
- Material Carbon Steel
- Overall Length 0.78 in
- External Thread Size 1/8"
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 335-10
- Zoro # G306380070
- UPC # 839137001815
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/8"-11 |
Overall Length | 0.78 in |
External Thread Size | 1/8" |
Drill Bit Size | 7/8 in |
Tap Sizes | 1/8 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Standard Wall |
Application | Metal |
Description
THREAD REPAIR INSERT FOR METAL, 5/8-11 X 1-8 X .781", CARBON STEEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc (T12FWZ5)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel, 5 PK (329-12)
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (329-332)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-6)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-624)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- E-Z Lok Self Locking Inserts