Shop All Self Locking Inserts
E-Z Lok
Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-601
Zoro # G906380012
product price: $34.75
/pk 5, $6.95/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Carbon Steel
- Overall Length 1 in
- External Thread Size 9/16"-12
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-601
- Zoro # G906380012
- UPC # 839137008678
- Country of Origin Japan
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 1 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 31/64 in |
Tap Sizes | 9/16-12 |
Min. Full Thread Depth | 1.125 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Standard Wall |
Application | Metal |
Description
3/8-16 CARBON STEEL INSERT FOR METAL - 329-601 3/8-16 CARBON STEEL INSERT FOR METAL - 329-601 SCREW MACHINED OUT OF CARBON STEEL FOR LONG LASTING DURABILITY. PROVIDES STANDARD SIZE/PITCH THREADS ALLOWING INSTALLATION WITH STANDARD TOOLS. THREAD REPAIR INSERT FOR METAL, 3/8-16 X 9/16-12 X 1.00". THREADING TYPE IS COURSE. ALLOY IS 12L14.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44640)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0175)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- E-Z LOK Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1212)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-801)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-10-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614-PK5)
- E-Z Lok Self Locking Inserts