Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Stainless Steel
Mfr # 453-8
Zoro # G908622318
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- External Thread Size M12-1.75
- Thread Type Metric
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # 453-8
- Zoro # G908622318
- UPC # 839137001204
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M8-1.25 |
External Thread Size | M12-1.75 |
Details
Item | Self Locking Thread Insert |
Material | Stainless Steel |
Thread Type | Metric |
Finish | Plain |
Description
Thread repair insert for metal, M8-1.25 x M12-1.75 x .492, Stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish (04328)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE96)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- E-Z LOK Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Stainless Steel (453-4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-3-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (319-428-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10-PK5)
- E-Z Lok Self Locking Inserts