Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel
Mfr # 650-8
Zoro # G708622341
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Carbon Steel
- External Thread Size 1/2"-13
- Thread Type Metric/Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 650-8
- Zoro # G708622341
- UPC # 839137001433
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M8-1.25 |
External Thread Size | 1/2"-13 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Metric/Imperial |
Description
Thread repair insert for metal, M8-1.25 x 1/2-13 x .484, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51738.043.0001)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04360.025.0275)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M20-2.50 Int Thrd Sz, Carbon Steel, 5 PK (450-20-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-820-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10F-PK5)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- E-Z Lok Self Locking Inserts